Zoro Homepage

R Caster 52K 5X2 Aqualite

  • Mfr # R-52K-5AZ

  • Zoro # G1250720


product price: $69.69
/ea

Key Features

Caster Sub-Type
Rigid
Mounting Bolt Dia.
0.375
Caster Frame Material
Steel
Core Color
White
Number of Wheels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-52K-5AZ
Zoro #
G1250720
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
0.375

Details

Item
R Caster 52K 5X2 Aqualite
Caster Sub-Type
Rigid
Caster Frame Material
Steel
Core Color
White
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Frame Finish
Bright Zinc Plated

Description

R Caster 52K 5X2 Aqualite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.