Zoro Homepage

Rigid 4000 8X2.50 Ace Tuf Wheel

  • Mfr # R-4108-AT

  • Zoro # G3602722


product price: $47.49
/ea

Key Features

Caster Sub-Type
Rigid
Wheel Dia.
8
Wheel Width
2.5
Load Rating
450
Mounting Bolt Dia.
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-4108-AT
Zoro #
G3602722
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2.5
Mounting Bolt Dia.
0.375

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Load Rating
450
Caster Frame Material
Steel
Core Color
Gray
Number of Wheels
1
Outside Bolt Hole Spacing
4 1/8 x 4 1/2
Inside Bolt Hole Spacing
4 x 4
Thread Guards
No
Frame Finish
Bright Zinc Plated

Description

Rigid Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.