Zoro Homepage

Rigid Caster, 200 3X1-1/4 Aqualite

  • Mfr # R-223-A

  • Zoro # G3602899


product price: $15.75
/ea

Key Features

Caster Sub-Type
Rigid
Wheel Dia.
3
Wheel Width
1.375
Load Rating
230
Mounting Bolt Dia.
0.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-223-A
Zoro #
G3602899
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
3
Wheel Width
1.375
Mounting Bolt Dia.
0.3125

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Load Rating
230
Caster Frame Material
Steel
Core Color
Black
Number of Wheels
1
Outside Bolt Hole Spacing
2 1/2 x 5
Inside Bolt Hole Spacing
1 3/16 x 4
Thread Guards
No
Frame Finish
Bright Zinc Plated

Description

Rigid Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.