
Rigid Caster, 200 4X1-1/2 Mort
Mfr # R-224-RH
Zoro # G3604384
product price: $52.99
/eaKey Features
Caster Sub-Type
Rigid
Wheel Dia.
4
Wheel Width
1.5
Load Rating
200
Mounting Bolt Dia.
0.375
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-224-RH
Zoro #
G3604384
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
1.5
Mounting Bolt Dia.
0.375
Details
Item
Rigid Caster
Caster Sub-Type
Rigid
Load Rating
200
Caster Frame Material
Steel
Core Color
Red
Number of Wheels
1
Inside Bolt Hole Spacing
1 3/4 x 5
Thread Guards
No
Frame Finish
Bright Zinc Plated
Description
Rigid Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.