Zoro Homepage

Rigid Caster 52 4X2 Aqualite

  • Mfr # R-524-AZ

  • Zoro # G0655929


product price: $39.59
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake Included
Wheel Dia.
4 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-524-AZ
Zoro #
G0655929
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Bolt Dia.
3/8 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake Included
Load Rating
2000 lb
Wheel Bearing Type
Delrin
Wheel Hardness Rating
75 Shore D
Number of Mounting Holes
4
Caster Frame Material
Steel
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Thread Guards
No
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Swivel Construction
Kingpin
Load Rating Range
1000 to 2999 lb

Description

Rigid, Plate Caster, Load Rating 2000 lb, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.