Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Caster 52 5X2 V-Grooved

  • Mfr # R-525-V

  • Zoro # G0655938


product price: $66.59
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Iron
Caster Brake Type
No Brake Included
Wheel Dia.
5 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-525-V
Zoro #
G0655938
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Bolt Dia.
3/8 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Iron
Caster Brake Type
No Brake Included
Wheel Bearing Type
Roller
Wheel Hardness Rating
188 BHN
Tread Shape
V-Groove
Caster Frame Material
Steel
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Thread Guards
No
Wheel/Tread Hardness Rating
Extra Hard
Includes Thread Guards
No
Swivel Construction
Kingpin

Description

Rigid, Plate Caster, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Iron, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.