Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Caster, Ch 12X3 PlasteXWheel

  • Mfr # R-CH-12PH

  • Zoro # G9064559


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake Included
Wheel Dia.
12 in
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-CH-12PH
Zoro #
G9064559
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
12 in
Wheel Width
3 in
Mounting Height
15 1/2 in
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Plate Thickness
1/2 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
None- Rigid Caster
For Axle Dia.
1 in
Overall Wheel Width
3 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake Included
Load Rating
3500 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
90 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Caster Plate Hole Pattern
A
Thread Guards
No
Standards
ICWM
Application
Aerospace Tooling, All Purpose Industrial/Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Frame Finish
Powder Coated
Swivel Construction
Kingpinless
Load Rating Range
3000 to 5999 lb
With Toe Plate
No
Series
Champion
ESD Conductive
Yes
Frame Construction
Forged
Tire Style
Tubeless
Wheel Type
Flat-Free
Includes Thread Guards
No
NSF Listed
No
Includes Mounting Fasteners
No
Frame Color
Silver
Leveling Caster
No
For Surface Type
Concrete
Includes Spanner Bushing
Included
Swivel Lock Type
No Lock Included
Operating Temperature Range
-50 Degrees to 300 Degrees F
Tread
Flat
Wheel Core Type
Solid
Wheel/Tread Hardness Rating
Hard
Wheel Bearing Material
Steel

Description

Rigid Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.