Rigid Caster, Ehd2 6X3 Nylast
- Mfr # R-EHD2-63NYB
- Zoro # G3602339
product price:Â
$
581.99
/ea
Free Shipping & Returns
Key Features
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Thread Guards
No
Mounting Bolt Dia.
0.5 in
Load Rating
7,000 lb
Wheel Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-EHD2-63NYB
- Zoro #
- G3602339
- UPC #
- -
- Country of Origin
- United States
- Inside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Thread Guards
- No
- Load Rating
- 7,000 lb
- Caster Frame Material
- Steel
- Frame Finish
- Crimson Powder
- Caster Sub-Type
- Rigid
- Item
- Rigid Caster
- Core Color
- Black
- Number of Wheels
- 2
Dimensions
- Mounting Bolt Dia.
- 0.5 in
- Wheel Width
- 3 in
- Wheel Dia.
- 6 in
Description
Rigid Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.