Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Caster Epsd 12 X 4 Nylast

  • Mfr # R-EPSD-124NYB

  • Zoro # G1252489


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel Dia.
12
Wheel Width
4
Load Rating
6000
Mounting Bolt Dia.
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-EPSD-124NYB
Zoro #
G1252489
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
12
Wheel Width
4
Mounting Bolt Dia.
0.5

Details

Item
Rigid Caster Epsd 12 X 4 Nylast
Caster Sub-Type
Rigid
Load Rating
6000
Caster Frame Material
Steel
Core Color
Black
Number of Wheels
1
Outside Bolt Hole Spacing
5 1/8 x 5 3/4
Inside Bolt Hole Spacing
3 7/8 x 6 1/4
Frame Finish
Crimson Powder

Description

Rigid Caster Epsd 12 X 4 Nylast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.