Zoro Homepage

Rigid Caster Es 10X3 Forged Steel

  • Mfr # R-ES-13FST

  • Zoro # G0655999


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Steel
Caster Brake Type
No Brake Included
Wheel Dia.
10 in
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-ES-13FST
Zoro #
G0655999
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Mounting Height
12 1/16 in
Mounting Plate Size
5 in x 7 in
Mounting Bolt Dia.
1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Steel
Caster Brake Type
No Brake Included
Wheel Bearing Type
Tapered Roller
Wheel Hardness Rating
179 BHN
Number of Mounting Holes
4
Caster Frame Material
Steel
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Thread Guards
No
Swivel Construction
Kingpin
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Extra Hard

Description

Rigid, Plate Caster, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.