Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Caster, Fm 6X3 Duralast

  • Mfr # R-FM-63DB

  • Zoro # G9083748


product price: $203.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-FM-63DB
Zoro #
G9083748
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
None- Rigid Caster
For Axle Dia.
3/4 in
Overall Wheel Width
3 in
Outside Slot Spacing - Width
3.375 in
Inside Slot Spacing - Length
4.938 in
Mounting Plate Width
4 1/2 in
Mounting Plate Length
6 1/2 in
Inside Slot Spacing - Width
2.438 in
Outside Slot Spacing - Length
5.25 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
2200 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Green
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Thread Guards
No
Standards
ANSI ICWM
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Frame Finish
Powder Coated
Includes Mounting Fasteners
No
Includes Thread Guards
No
Load Rating Range
1000 to 2999 lb
For Surface Type
Concrete
Wheel/Tread Hardness Rating
Firm
Wheel Core Type
Solid
Tire Style
Tubeless
Leveling Caster
No
Wheel Core Material
Iron
Includes Spanner Bushing
Yes
With Toe Plate
No
Frame Color
Red
Wheel Bearing Material
Steel
Series
Forgemaster
Operating Temperature Range
-50 Degrees to 200 Degrees F
Swivel Lock Type
No Lock Included
Tread
Flat
Frame Construction
Forged
ESD Conductive
Yes
Wheel Type
Flat-Free
NSF Listed
No
Load Capacity - Maximum
2,200 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Rigid, Plate Caster, Load Rating 2200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.