Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Caster, Md 14-7/8X4-1/4 Ft Wheel

  • Mfr # R-MD-FT15H

  • Zoro # G3603903


product price: $1,003.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Caster Sub-Type
Rigid
Wheel Dia.
14.875
Wheel Width
3.375
Load Rating
8000
Mounting Bolt Dia.
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-MD-FT15H
Zoro #
G3603903
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
14.875
Wheel Width
3.375
Mounting Bolt Dia.
0.625

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Load Rating
8000
Caster Frame Material
Steel
Core Color
gray
Number of Wheels
1
Inside Bolt Hole Spacing
7 x 7
Frame Finish
Platinum Powder
Thread Guards
No

Description

Rigid Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.