Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Caster, Md 16X5 Duralast

  • Mfr # R-MD-165DT

  • Zoro # G3604000


product price: $895.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel Dia.
16
Wheel Width
5
Load Rating
7700
Mounting Bolt Dia.
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-MD-165DT
Zoro #
G3604000
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
16
Wheel Width
5
Mounting Bolt Dia.
0.625

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Load Rating
7700
Caster Frame Material
Steel
Core Color
Gray
Number of Wheels
1
Inside Bolt Hole Spacing
7 x 7
Thread Guards
No
Frame Finish
Platinum Powder

Description

Rigid Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.