
Rigid Caster Mdd 8X3 Nylast
Mfr # R-MDD-83NYB
Zoro # G1253520
product price: $1,068.99
/ea
Free Shipping & Returns
Key Features
Caster Sub-Type
Rigid
Wheel Dia.
8
Wheel Width
3
Load Rating
11500
Mounting Bolt Dia.
0.625
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-MDD-83NYB
Zoro #
G1253520
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
3
Mounting Bolt Dia.
0.625
Details
Item
Rigid Caster Mdd 8X3 Nylast
Caster Sub-Type
Rigid
Load Rating
11500
Caster Frame Material
Steel
Core Color
Black
Number of Wheels
2
Inside Bolt Hole Spacing
7 x 7
Frame Finish
Platinum Powder
Description
Rigid Caster Mdd 8X3 Nylast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.