This item is Discontinued.

No Product Image Available

Rigid Caster, Ms 6X2 Unilast (Discontinued)

  • Mfr # R-MS-6UYB
  • Zoro # G3604201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-MS-6UYB
Zoro #
G3604201
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
0.375

Details

Caster Sub-Type
Rigid
Number of Wheels
1
Frame Finish
Bright Zinc Plated
Outside Bolt Hole Spacing
4 1/8 x 4 1/2
Thread Guards
No
Inside Bolt Hole Spacing
4 x 4
Item
Plate Caster
Caster Product Group
Rigid Caster
Caster Frame Material
Steel
Core Color
Blue

Description

Rigid Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.