Zoro Homepage

Rigid Caster, Sec 8X3 Plastex

  • Mfr # R-SEC-83PT

  • Zoro # G3602214


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel Dia.
8
Wheel Width
3
Load Rating
3000
Mounting Bolt Dia.
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-SEC-83PT
Zoro #
G3602214
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
3
Mounting Bolt Dia.
0.5

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Load Rating
3000
Caster Frame Material
Steel
Core Color
Black
Number of Wheels
1
Outside Bolt Hole Spacing
4 1/8 x 6 1/8
Inside Bolt Hole Spacing
3 3/8 x 5 1/4
Frame Finish
Platinum Powder
Thread Guards
No

Description

Rigid Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.