Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Caster, SS, 6 in., 800 lb.

  • Mfr # R-STA-6SVB

  • Zoro # G1894812


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Stainless Steel
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-STA-6SVB
Zoro #
G1894812
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
3-3/4 in x 4-1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Overall Height
7-1/2in
Recommended Track Size
1-1/2 in x 1-1/2 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Width
3 in
Mounting Plate Length
4 1/2 in
Overall Wheel Width
2 in
Inside Slot Spacing - Length
3 in
For Axle Dia.
1/2 in
Mounting Plate Width
4 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Stainless Steel
Caster Brake Type
No Brake
Load Rating
800 lb
Wheel Bearing Type
Ball
Wheel Hardness Rating
160 BHN
Number of Mounting Holes
4
Tread Shape
V-Groove
Caster Frame Material
Stainless Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Caster Brake Included
No
Caster Temp. Range Available
Yes
Replacement Wheel
Mfr. No. W-620-SVB-1/2
Frame Finish
Stainless Steel
Wheel Color
Silver
Includes Thread Guards
No
Load Rating Range
300 to 999 lb
Wheel/Tread Hardness Rating
Extra Hard
Wheel Core Material
Stainless Steel
Clearance on 1-1/2" Track
5/8 in
Swivel Lock Type
No Lock Included
Wheel Type
Flat-Free
Load Capacity - Maximum
800 lb
Compatible With
W-620-SVB-1/2
Wheel Bearing Material
Stainless Steel
Mounting Hole Type
Slot
Wheel Core Type
Solid
For Surface Type
Concrete
Mounting Plate Shape
Rectangle
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Temperature Range
-40 Degrees to 200 Degrees F

Description

Rigid, Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Stainless Steel, Wheel Core Material Stainless Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape V-Groove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.