Shop HAMILTON
See all product information
Create Account
Rigid Ehd 6X3 Ergo-Glide Xt
- Mfr # R-EHD-63EGB
- Zoro # G1252233
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Number of Wheels
1
Wheel Dia.
6 in
Caster Frame Material
Steel
Frame Finish
Crimson Powder
Caster Sub-Type
Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-EHD-63EGB
- Zoro #
- G1252233
- UPC #
- -
- Country of Origin
- United States
- Item
- Rigid Ehd 6X3 Ergo-Glide Xt
- Number of Wheels
- 1
- Caster Frame Material
- Steel
- Frame Finish
- Crimson Powder
- Caster Sub-Type
- Rigid
- Inside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Load Rating
- 2,400 lb
- Core Color
- Gray
Dimensions
- Wheel Dia.
- 6 in
- Mounting Bolt Dia.
- 0.5 in
- Wheel Width
- 3 in
Description
Rigid Ehd 6X3 Ergo-Glide Xt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.