Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hamilton Rubber Wheel 5x1.25x1.625 275lbs W-513-TES-1-2

Rubber Wheel 5x1.25x1.625 275lbs (Discontinued)

  • Mfr # W-513-TES-1-2
  • Zoro # G915237802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-513-TES-1-2
Zoro #
G915237802
UPC #
-
Country of Origin
United States

Description

Discover the Hamilton Versa-Tech Gray Rubber Wheel Unbeatable Prices Online, Quality assured Limited Time Offer Secure low prices on the Hamilton Versa-Tech Gray Rubber Wheel. Elevate your equipment's performance with unmatched value, available for a short period! Product Features Enhance your machinery with the Hamilton Versa-Tech Gray Rubber Wheel. This wheel boasts a 5'' diameter, 1.25'' width, and a 1.625'' hub length, complete with a 1/2'' stainless steel ball bearing for seamless mobility. With its robust 275 lbs. load capacity, it's perfectly suited for a variety of demanding applications. The wheel's gray rubber makeup 65A on a sturdy thermoplastic core offers superb traction and shock absorption. Its design ensures it's a fit for both indoor and outdoor environments, making it a versatile addition to any equipment. Expert Support Available Have questions? Our team of Caster Experts is ready to assist you Monday to Friday, 8 am, 5 pm. Receive tailored advice for your specific project requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.