Zoro Homepage

Sngl-Flngd Cstr, Cst Irn, 3-1/2 in., 500 lb

  • Mfr # R-HS-FT35H

  • Zoro # G7495065


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Wheel Dia.
3 1/2 in
Wheel Width
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-HS-FT35H
Zoro #
G7495065
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
3 1/2 in
Wheel Width
1 7/8 in
Mounting Height
5 3/8 in
Mounting Plate Size
4-1/2 in x 6-1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
Overall Height
5-3/8in
Mounting Plate Length
6 1/2 in
Mounting Plate Width
4 1/2 in
Inside Slot Spacing - Width
2.438 in
Outside Slot Spacing - Width
3.375 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Length
4.938 in
Overall Wheel Width
1 7/8 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Load Rating
1400 lb
Wheel Bearing Type
Roller
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
Single Flange
Caster Frame Material
Steel
Core Color
Red
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Replacement Wheel
Mfr. No. WFT-35H-3/4
Caster Brake Included
No
Caster Temp. Range Available
Yes
Frame Finish
Enamel
Wheel Color
Red
Wheel Core Material
Iron
Wheel/Tread Hardness Rating
Extra Hard
Load Rating Range
1000 to 2999 lb
Includes Thread Guards
No
Swivel Construction
Kingpin
Swivel Lock Type
No Lock Included
Wheel Type
Flat-Free
Load Capacity - Maximum
1,400 lb
Compatible With
WFT-35H-3/4
Wheel Core Type
Solid
For Surface Type
Concrete
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Operating Temperature - Maximum
450 Degrees F
Operating Temperature Range
-40 Degrees to 450 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Rigid, Plate Caster, Load Rating 1400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/2 in, Wheel Width 1 7/8 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Single Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.