Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 10" x 3" DuraGlide Wheel (95A)

  • Mfr # S-ZFFM-13GB95

  • Zoro # G1229230


product price:  $336.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Polyurethane
Wheel Dia.
10
Wheel Width
3
Mounting Height
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-ZFFM-13GB95
Zoro #
G1229230
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10
Wheel Width
3
Mounting Height
11.5
Mounting Plate Size
4 1/2 x 6 1/2
Mounting Bolt Dia.
0.5
Overall Height
11-1/2in
Stem Dia.
No Stem

Details

Item
Swivel Zffm 10X3 Duraglide
Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Polyurethane
Load Rating
3200
Wheel/Tread Color
Gray
Number of Mounting Holes
4
Caster Frame Material
Forged Steel
Core Color
Gray
Number of Wheels
1
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Non-Marking
No
Replacement Wheel
W-1031-GB95-3/4
Frame Finish
Powder Coat
Standards
ICWM
Caster Plate Hole Pattern
A
Thread Guards
No
Series
Spinfinity Maintenance-Free Kingpinless
Wheel/Tread Hardness Rating
Hard
Tread Shape
Standard
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Cast iron
Load Rating Range
Extra Heavy Duty

Description

Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 10" x 3" DuraGlide Wheel (95A) with 3/4" Sealed Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.