Shop HAMILTON

Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 6" x 3" Cast Iron Metal Wheel

  • Mfr # S-ZFFM-63MB
  • Zoro # G1229319

product price: 
$
220.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
No Stem/Plate Included
Number of Wheels
1
Caster Sub-Type
Kingpinless Swivel
Overall Height
7-1/2in
Stem Dia.
No Stem
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-ZFFM-63MB
Zoro #
G1229319
UPC #
-
Country of Origin
United States
Caster Stem Type
No Stem/Plate Included
Item
Swivel Caster Zffm 6 X 3 Metal
Number of Wheels
1
Caster Sub-Type
Kingpinless Swivel
Caster Brake Included
No
Load Rating
2,500 lb
Replacement Wheel
W-630-MB-3/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Core Color
Crimson Red
Standards
ICWM
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Non-Marking
No
Frame Finish
Powder Coat
Caster Plate Hole Pattern
A
Caster Frame Material
Forged Steel
Thread Guards
No
Series
Spinfinity Maintenance-Free Kingpinless
Wheel/Tread Hardness Rating
Extra Hard
Number of Mounting Holes
4
Wheel/Tread Color
Crimson Red
Tread Shape
Standard
Wheel/Tread Material
Cast Iron Metal
Wheel Core Material
Metal
Load Rating Range
Extra Heavy Duty
Operating Temperature Range
-40 to 320 deg(F)

Dimensions

Overall Height
7-1/2in
Stem Dia.
No Stem
Wheel Dia.
6in
Wheel Width
3in
Mounting Bolt Dia.
0.5
Mounting Height
7.5
Mounting Plate Size
4 1/2 x 6 1/2

Description

Swivel Caster Zffm 6 X 3 Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.