Shop HAMILTON

High Heat Standard Duty Kingpinless Swivel Caster rated up to 550 Degree F, 4" x 2" Scorcher Wheel

  • Mfr # S-52HK-4HNY
  • Zoro # G1254001

product price: 
$
64.99
/ea

Key Features

Caster Brake Included
No
Wheel Dia.
4
Load Rating
800 lb. @ 550 Degrees F
Number of Wheels
1
Overall Height
5-5/8in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-52HK-4HNY
Zoro #
G1254001
UPC #
-
Country of Origin
United States
Caster Brake Included
No
Load Rating
800 lb. @ 550 Degrees F
Number of Wheels
1
Item
Swivel 52K 4X2 Hi-Heat Nylon
Caster Sub-Type
Kingpinless Swivel
Caster Stem Type
No Stem/Plate Included
Core Color
Brown
Frame Finish
Zinc
Standards
ICWM
Outside Bolt Hole Spacing
3 x 3
Replacement Wheel
W-420-HNY-3/4
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Non-Marking
No
Caster Plate Hole Pattern
B
Thread Guards
No
Caster Frame Material
Steel
Series
High Heat Standard Duty Kingpinless
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Brown
Tread Shape
Standard
Wheel/Tread Material
Nylon
Operating Temperature Range
-70 to 550 deg(F)
Wheel Core Material
High Heat Nylon
Load Rating Range
Standard-Duty

Description

High Heat Standard Duty Kingpinless Swivel Caster rated up to 550° F with 4" x 2" Scorcher Wheel with 3/4" Roller Bearing with High Heat Grease

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.