Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 8" x 3" Nylast Cast Nylon Wheel

  • Mfr # S-ZFFM-83NYB-4SL-ZB

  • Zoro # G1229669


product price:  $460.99
/ea
Free Shipping & Returns

Key Features

Load Rating
3,200 lb
Number of Wheels
1
Wheel Width
3
Wheel Dia.
8
Caster Sub-Type
Kingpinless Swivel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-ZFFM-83NYB-4SL-ZB
Zoro #
G1229669
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
3
Wheel Dia.
8
Overall Height
10-1/4in
Stem Dia.
No Stem
Mounting Bolt Dia.
0.5
Mounting Height
10.25
Mounting Plate Size
4 1/2 x 6 1/2

Details

Load Rating
3,200 lb
Number of Wheels
1
Caster Sub-Type
Kingpinless Swivel
Includes
Four Position Swivel Lock
Caster Brake Included
Yes
Caster Stem Type
No Stem/Plate Included
Item
Swivel Zffm 8X3 Nylast 4Sl,Zb
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Frame Finish
Powder Coat
Standards
ICWM
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Caster Brake Type
Face Contact Brake
Core Color
Black
Replacement Wheel
W-830-NYB-3/4
Non-Marking
No
Thread Guards
No
Caster Plate Hole Pattern
A
Caster Frame Material
Forged Steel
Series
Spinfinity Maintenance-Free Kingpinless
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
Black
Tread Shape
Standard
Wheel/Tread Material
Nylon
Wheel Core Material
Nylon
Load Rating Range
Extra Heavy Duty
Operating Temperature Range
-30 to 220 deg(F)

Description

Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 8" x 3" Nylast; High Performance Cast Nylon Wheel with 3/4" Sealed Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.