Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hamilton Spinfinity Swivel 13.5x5.5 Red Poly Wheel S-ZFMD-1355POYB

Spinfinity Swivel 13.5x5.5 Red Poly Wheel (Discontinued)

  • Mfr # S-ZFMD-1355POYB
  • Zoro # G115237596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-ZFMD-1355POYB
Zoro #
G115237596
UPC #
-
Country of Origin
United States

Description

Hamilton Spinfinity Maxi-Duty Swivel Caster with 13.5'' x 5.5'' Red Polyurethane 85A Presson Wheel with 1 1/2'' Sealed Precision Ball BearingsIntroducing the Hamilton Caster Part#: S-ZFMD-1355POYB, the ultimate heavy-duty solution for all your material handling needs. Engineered with precision and built to last, this caster is designed to effortlessly handle a remarkable 5500 lbs 2494 kg capacity, making it an ideal choice for demanding industrial environments.Crafted with utmost attention to detail, the Hamilton Caster Part#: S-ZFMD-1355POYB boasts a robust construction that assures exceptional durability and long-lasting performance. Its high-quality materials ensure that it can withstand the rigors of heavy loads and continuous use, providing you with a reliable and dependable solution.With its smooth and seamless swivel functionality, this caster enables effortless maneuverability, allowing you to navigate tight spaces and corners with ease. The swivel design ensures optimal mobility, making it a versatile choice for various applications, from manufacturing facilities to warehouses.The Hamilton Caster Part#: S-ZFMD-1355POYB is equipped with a precision-machined double-ball raceway, which provides smooth swiveling motion and minimizes friction. This feature enhances the overall maneuverability of the caster, making it an efficient and user-friendly option for your material handling tasks.Additionally, this caster is designed with a sturdy mounting plate, providing a secure and stable attachment to your equipment or carts. Its reliable mounting system ensures that the caster remains firmly in place, preventing any unwanted movements during operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.