Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hamilton Spinfinity ZFWH Series Rigid 5'' x 2'' R-ZFWH-5FSB

Spinfinity ZFWH Series Rigid 5'' x 2'' (Discontinued)

  • Mfr # R-ZFWH-5FSB
  • Zoro # G015241235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-ZFWH-5FSB
Zoro #
G015241235
UPC #
-
Country of Origin
United States

Description

Hamilton ZFWH Series Rigid Caster with 5'' x 2'' Forged Steel Wheel with 1/2'' Sealed Precision Ball BearingsThe Hamilton Caster Part#: R-ZFWH-5FSB is a high-performance caster designed to provide seamless movement and reliable transportation for your heavy loads. Built with precision engineering and top-notch materials, this caster is your go-to choice for a wide range of industrial applications. Whether you need to move equipment, machinery, or other substantial loads, the R-ZFWH-5FSB is up to the task.Featuring a load capacity of 2000 lbs, this caster is engineered to handle heavy loads with ease. It is a dependable and durable solution for your material handling needs. The caster's robust construction ensures that it maintains its functionality even in the most demanding environments.The 5-inch wheel diameter further enhances its stability and maneuverability. This size allows the caster to roll smoothly over various surfaces, making it perfect for both indoor and outdoor use. The high-quality wheel material ensures excellent load-bearing capacity and long-lasting performance.Installing the R-ZFWH-5FSB is a breeze, thanks to its well-designed mounting plate. The plate comes with pre-drilled holes for easy attachment to your equipment or platform. Its compatibility with a wide range of mounting configurations adds to the caster's versatility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.