Stainless Steel Swivel Caster, 4" x 1 3/8" Stainless Steel V-Grooved Wheel, 1/2" Plain Bore

  • Mfr # S-STL-4SV

  • Zoro # G3735162


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Stainless Steel
Wheel Dia.
4
Wheel Width
1.375 in
Mounting Height
5.125
Load Rating
325
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-STL-4SV
Zoro #
G3735162
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
1.375 in
Mounting Height
5.125
Mounting Plate Size
2-3/8 x 3-5/8
Mounting Bolt Dia.
0.3125

Details

Item
Swivel Caster
Wheel/Tread Material
Stainless Steel
Load Rating
325
Wheel/Tread Color
Stainless
Number of Mounting Holes
4
Tread Shape
V-groove
Caster Frame Material
Stainless Steel
Core Color
Stainless
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 x 3
Inside Bolt Hole Spacing
1 3/4 x 2 7/8
Frame Finish
Stainless Steel
Standards
ICWM
Thread Guards
No
Replacement Wheel
W-413-SV-1/2
Series
Stainless Steel
Wheel/Tread Hardness Rating
Extra Hard
Wheel Core Material
Stainless Steel
Operating Temperature Range
-40 to 250 deg(F)

Description

Swivel Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.