Stainless Steel Workhorse Swivel Caster, 4" x 2" Forged Steel Wheel

  • Mfr # S-WHS-4HFSB

  • Zoro # G1228829


product price:  $371.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Forged Steel
Wheel Dia.
4
Wheel Width
2
Mounting Height
5.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-WHS-4HFSB
Zoro #
G1228829
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Height
5.625
Mounting Plate Size
4 x 5
Mounting Bolt Dia.
0.375
Stem Dia.
No Stem
Overall Height
5-5/8in

Details

Item
Swivel Whs 4X1-1/2 Hi-Heat Forged Steel
Caster Sub-Type
Swivel
Wheel/Tread Material
Forged Steel
Load Rating
560
Wheel/Tread Color
Clearcoat
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Replacement Wheel
W-415-HFSB-1/2
Standards
ICWM
Frame Finish
Stainless Steel
Thread Guards
No
Series
Stainless Steel Workhorse
Wheel/Tread Hardness Rating
Extra Hard
Operating Temperature Range
-40 to 750 deg(F)
Wheel Core Material
Forged Steel

Description

Stainless Steel Workhorse Swivel Caster rated up to 750° F with 4" x 2" Forged Steel Wheel with 1/2" High Heat Stainless Steel Shielded Precision Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.