Shop HAMILTON

Stainless Steel Workhorse Swivel Caster, 4" x 2" White Nylon Wheel, 1/2" Sealed Precision Ball Bearing

  • Mfr # S-WHS-4WNSB-SZB
  • Zoro # G1229151

product price: 
$
436.99
/ea
Free Shipping & Returns

Key Features

Number of Wheels
1
Caster Sub-Type
Swivel
Wheel Dia.
4
Overall Height
5-5/8in
Caster Stem Type
No Stem/Plate Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-WHS-4WNSB-SZB
Zoro #
G1229151
UPC #
-
Country of Origin
United States
Number of Wheels
1
Caster Sub-Type
Swivel
Caster Stem Type
No Stem/Plate Included
Item
Swivel Whs 4X2 Nylon W/Szb
Load Rating
800 lb
Caster Brake Included
Yes
Core Color
Black
Non-Marking
Yes
Standards
ICWM
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Outside Bolt Hole Spacing
3 x 3
Replacement Wheel
W-420-WNBS-1/2
Caster Brake Type
Stainless Face Contact Brake
Frame Finish
Stainless Steel
Caster Plate Hole Pattern
B
Thread Guards
No
Caster Frame Material
Stainless Steel
Series
Stainless Steel Workhorse
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Black
Wheel/Tread Material
Nylon
Tread Shape
Standard
Operating Temperature Range
-40 to 210 deg(F)
Wheel Core Material
Nylon

Dimensions

Wheel Dia.
4
Overall Height
5-5/8in
Wheel Width
2
Stem Dia.
No Stem
Mounting Bolt Dia.
0.375
Mounting Height
5.625
Mounting Plate Size
4 x 5

Description

Stainless Steel Workhorse Swivel Caster, 4" x 2" White Nylon Wheel with 1/2" Sealed Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.