Shop HAMILTON
See all product information
Create Account
Stainless Steel Workhorse Swivel Caster, 6" x 2" White Nylon Wheel, 1/2" Sealed Precision Ball Bearing
- Mfr # S-WHS-6WNSB
- Zoro # G1229057
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Stem Dia.
No Stem
Wheel Dia.
6
Caster Brake Included
No
Overall Height
7-1/2in
Caster Sub-Type
Swivel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-WHS-6WNSB
- Zoro #
- G1229057
- UPC #
- -
- Country of Origin
- United States
- Caster Brake Included
- No
- Caster Sub-Type
- Swivel
- Item
- Swivel Caster Whs 6X2 Nylon
- Load Rating
- 1,000 lb
- Number of Wheels
- 1
- Caster Stem Type
- No Stem/Plate Included
- Frame Finish
- Stainless Steel
- Standards
- ICWM
- Non-Marking
- Yes
- Replacement Wheel
- W-620-WNBS-1/2
- Outside Bolt Hole Spacing
- 3 x 3
- Core Color
- White
- Inside Bolt Hole Spacing
- 2 5/8 x 3 5/8
- Thread Guards
- No
- Caster Plate Hole Pattern
- B
- Caster Frame Material
- Stainless Steel
- Series
- Stainless Steel Workhorse
- Wheel/Tread Hardness Rating
- Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- White
- Wheel/Tread Material
- Nylon
- Tread Shape
- Standard
- Wheel Core Material
- Nylon
- Operating Temperature Range
- -40 to 210 deg(F)
Dimensions
- Stem Dia.
- No Stem
- Wheel Dia.
- 6
- Overall Height
- 7-1/2in
- Wheel Width
- 2
- Mounting Bolt Dia.
- 0.375
- Mounting Height
- 7.5
- Mounting Plate Size
- 4 x 5
Description
Stainless Steel Workhorse Swivel Caster, 6" x 2" White Nylon Wheel with 1/2" Sealed Precision Ball Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.