Stainless Steel Workhorse Swivel Caster, 8" x 2" Stainless Steel V-Grooved Wheel

  • Mfr # S-WHS-8SVB

  • Zoro # G3721670


product price:  $812.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Stainless Steel
Wheel Width
2
Mounting Height
9.5
Load Rating
1000
Wheel/Tread Color
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-WHS-8SVB
Zoro #
G3721670
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
2
Mounting Height
9.5
Mounting Plate Size
4 x 5
Mounting Bolt Dia.
0.375
Wheel Dia.
8

Details

Item
Swivel Caster
Wheel/Tread Material
Stainless Steel
Load Rating
1000
Wheel/Tread Color
Stainless
Tread Shape
V-groove
Caster Frame Material
Stainless Steel
Core Color
Stainless
Non-Marking
No
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Frame Finish
Stainless Steel
Outside Bolt Hole Spacing
3 x 3
Number of Wheels
1
Replacement Wheel
W-820-SVB-1/2
Thread Guards
No
Standards
ICWM
Wheel Core Material
Stainless Steel
Series
Stainless Steel Workhorse
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Operating Temperature Range
-40 to 250 deg(F)

Description

Stainless Steel Workhorse Swivel Caster, 8" x 2" Stainless Steel V-Grooved Wheel with 1/2" Stainless Steel Double Shielded Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.