Shop HAMILTON

Stainless Steel Workhorse Swivel Caster, 8" x 2" White Nylon Wheel, 1/2" Sealed Precision Ball Bearing

  • Mfr # S-WHS-8WNSB
  • Zoro # G1229002

product price: 
$
385.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8
Caster Sub-Type
Swivel
Wheel Width
2
Caster Stem Type
No Stem/Plate Included
Load Rating
1,100 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-WHS-8WNSB
Zoro #
G1229002
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2
Stem Dia.
No Stem
Overall Height
9-1/2in
Mounting Bolt Dia.
0.375
Mounting Height
9.5
Mounting Plate Size
4 x 5

Details

Caster Sub-Type
Swivel
Caster Stem Type
No Stem/Plate Included
Load Rating
1,100 lb
Caster Brake Included
No
Number of Wheels
1
Item
Swivel Caster Whs 8X2 Nylon
Outside Bolt Hole Spacing
3 x 3
Standards
ICWM
Non-Marking
Yes
Core Color
White
Frame Finish
Stainless Steel
Replacement Wheel
W-820-WNBS-1/2
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Thread Guards
No
Caster Frame Material
Stainless Steel
Caster Plate Hole Pattern
B
Series
Stainless Steel Workhorse
Wheel/Tread Hardness Rating
Hard
Number of Mounting Holes
4
Wheel/Tread Color
White
Wheel/Tread Material
Nylon
Tread Shape
Standard
Operating Temperature Range
-40 to 210 deg(F)
Wheel Core Material
Nylon

Description

Stainless Steel Workhorse Swivel Caster, 8" x 2" White Nylon Wheel with 1/2" Sealed Precision Ball Bearings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.