Zoro Homepage

Standard Duty Kingpinless Caster, 4" x 2" Unilast Solid Poly Wheel, 3/4" Straight Roller Bearing

  • Mfr # S-52K-4UY

  • Zoro # G1254360


product price: $63.49
/ea

Key Features

Wheel/Tread Material
Polyurethane
Wheel Dia.
4
Wheel Width
2
Mounting Height
5.625
Load Rating
750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-52K-4UY
Zoro #
G1254360
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Height
5.625
Mounting Plate Size
4 x 4 1/2
Mounting Bolt Dia.
0.375

Description

Swivel Caster 52K 4X2 Unilast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.