Shop VESTIL
See all product information
Create Account
Rubber Swivel With Total Brake Caster 8 In. Diameter x 2 In. Width 881 lb Dark Gray/Gold
- Mfr # CST-KSM-8X2MR-SWTB
- Zoro # G512449981
product price:
$
41.19
/ea
Key Features
Caster Mounting Type
Flush/Top Plate
Frame Finish
Zinc Plated
Color
Gray
Wheel Dia.
8 in
Features
Made from a soft non-marking rubber, the super muting caster provides one of the smoothest rolls in the market. Quiet operation, Anti-corrosive, Nylon thread guard, and Rust resistant zinc plated finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST-KSM-8X2MR-SWTB
- Zoro #
- G512449981
- UPC #
- 691215024761
- Country of Origin
- China
- Caster Mounting Type
- Flush/Top Plate
- Frame Finish
- Zinc Plated
- Color
- Gray
- Features
- Made from a soft non-marking rubber, the super muting caster provides one of the smoothest rolls in the market. Quiet operation, Anti-corrosive, Nylon thread guard, and Rust resistant zinc plated finish
- Includes
- (1) Rubber Swivel with Total Brake Caster
- Caster Brake Included
- Yes
- Wheel/Tread Material
- Rubber
- Load Capacity
- 881 lb
Dimensions
- Wheel Dia.
- 8 in
- Wheel Width
- 4 in
- Overall Height
- 7-7/8 in
- Mounting Plate Size
- 8 in x 2 in
- Mounting Plate Length
- 7.875 in
Description
Made from a soft non-marking rubber, the super muting caster provides one of the quietest, smoothest rolls in the market. The thread guard provides additional protection by preventing dust and other particles from reaching the wheel bearings, resulting in longer life and reduced maintenance.
- • Precision ball bearings
- • Non-marking floor protection and quiet operation
- • Nylon thread guard
- • Anti-corrosive & rust resistant zinc plated finish
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.