Standard Duty Kingpinless Caster, 6" x 2" Plastex Phenolic Wheel, Face Contact Brake

  • Mfr # S-52K-6P-ZB

  • Zoro # G1254963


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Phenolic
Caster Brake Type
Face Contact Brake
Wheel Dia.
6
Wheel Width
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-52K-6P-ZB
Zoro #
G1254963
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7.5
Mounting Plate Size
4 x 4 1/2
Mounting Bolt Dia.
0.375
Stem Dia.
No Stem
Overall Height
7-1/2in

Details

Item
Swivel 52K 6X2 Plastex W/Zb
Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Phenolic
Caster Brake Type
Face Contact Brake
Load Rating
1200
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Caster Brake Included
Yes
Caster Stem Type
No Stem/Plate Included
Frame Finish
Zinc
Standards
ICWM
Replacement Wheel
W-620-P-3/4
Thread Guards
No
Series
Standard Duty Kingpingless
Wheel/Tread Hardness Rating
Extra Hard
Wheel Core Material
Phenolic
Operating Temperature Range
-50 to 300 deg(F)
Load Rating Range
Standard-Duty

Description

Standard Duty Kingpinless Caster, 6" x 2" Plastex Phenolic Wheel with 3/4" Straight Roller Bearing with Face Contact Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.