Shop HAMILTON

Standard Duty Kingpinless Caster, 8" x 2" Metal Wheel, 1/2" Precision Ball Bearing

  • Mfr # S-52K-8MB
  • Zoro # G1255270

product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Overall Height
9-1/2in
Stem Dia.
No Stem
Caster Sub-Type
Kingpinless Swivel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-52K-8MB
Zoro #
G1255270
UPC #
-
Country of Origin
United States
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Caster Sub-Type
Kingpinless Swivel
Item
Swivel Caster 52K 8X2 Metal
Number of Wheels
1
Load Rating
1,500 lb
Standards
ICWM
Frame Finish
Zinc
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Outside Bolt Hole Spacing
3 x 3
Core Color
Crimson Red
Replacement Wheel
W-820-MB-1/2
Non-Marking
No
Thread Guards
No
Caster Frame Material
Steel
Caster Plate Hole Pattern
B
Series
Standard Duty Kingpingless
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Crimson Red
Wheel/Tread Material
Metal
Tread Shape
Standard
Load Rating Range
Standard-Duty
Wheel Core Material
Metal
Operating Temperature Range
-40 to 320 deg(F)

Dimensions

Overall Height
9-1/2in
Stem Dia.
No Stem
Wheel Width
2in
Wheel Dia.
8in
Mounting Bolt Dia.
0.375
Mounting Height
9.5
Mounting Plate Size
4 x 4 1/2

Description

Swivel Caster 52K 8X2 Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.