This item is Discontinued.

No Product Image Available

Standard Duty Kingpinless Caster, 8" x 2" Polylast Polyurethane (95A) on Aluminum Wheels (Discontinued)

  • Mfr # S-52K-8AYB
  • Zoro # G1255149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-52K-8AYB
Zoro #
G1255149
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2
Mounting Height
9.5
Mounting Bolt Dia.
0.375
Plate Size
4 x 4 1/2

Details

Item
Swivel Caster
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Polyurethane
Load Rating
900
Wheel/Tread Color
Red
Number of Mounting Holes
4
Caster Frame Material
Steel
Core Color
Aluminum
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Caster Wheel Bearings
Precision Ball
Caster Temp. Range
-50 to 200 deg(F)
Frame Finish
Zinc
Standards
ICWM
Caster Core Material
Aluminum
Replacement Wheel
W-820-AYB-1/2
Thread Guards
No
Series
Standard Duty Kingpingless
Wheel/Tread Hardness Rating
Hard

Description

Swivel Caster 52K 8X2 Polylast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.