Swivel Caster, 12-1/2" Mount H
- Mfr # S-ZFSEC-13FSB
- Zoro # G324447182
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Inside Slot Spacing - Width
3.375 in
Mounting Plate Width
5 1/4 in
Number of Mounting Holes
4
Core Color
Silver
Mounting Plate Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-ZFSEC-13FSB
- Zoro #
- G324447182
- UPC #
- -
- Country of Origin
- United States
- Number of Mounting Holes
- 4
- Core Color
- Silver
- Mounting Plate Shape
- Rectangle
- Operating Temperature - Maximum
- 320 Degrees F
- Product Type
- Super Endurance Swivel Caster
- Item
- Swivel Caster
- System of Measurement
- Inch
- Load Capacity - Maximum
- 6,000 lb
- Wheel Bearing Type
- Ball
- Operating Temperature - Minimum
- -40 Degrees F
- Swivel Raceway Type
- Kingpinless
- Caster Brake Type
- No Brake
- Number of Wheels
- 1
- Caster Features
- Abrasion Resistance, Chemical Resistant, Shock-Absorbing, Moisture Resistance
- Wheel/Tread Color
- Gray
- Mounting Hole Type
- Slot
Dimensions
- Inside Slot Spacing - Width
- 3.375 in
- Mounting Plate Width
- 5 1/4 in
- Mounting Plate Length
- 7 1/4 in
- Bolt Hole Spacing - Width
- 4.125 in
- Wheel Dia.
- 10 in
- Bolt Hole Spacing - Length
- 6.125 in
- Inside Slot Spacing - Length
- 5.25 in
- Mounting Bolt Dia.
- 1/2 in
- Wheel Width
- 3 in
- Outside Slot Spacing - Width
- 3.375 in
- For Axle Dia.
- 5 1/2 in
- Mounting Height
- 12 1/2 in
- Outside Slot Spacing - Length
- 6.125 in
Description
Swivel, Swivel Caster, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.