Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Caster, Hs 6X2 Mort

  • Mfr # S-HS-6R

  • Zoro # G3734541


product price: $114.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HS-6R
Zoro #
G3734541
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 3/4 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
5 1/4 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Inside Slot Spacing - Width
2.438 in
Outside Slot Spacing - Width
3.375 in
Mounting Plate Width
4 1/2 in
Outside Slot Spacing - Length
5.25 in
Mounting Plate Length
6 1/2 in
Inside Slot Spacing - Length
4.938 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
410 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Red
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Frame Finish
Powder Coated
Wheel Type
Flat-Free
Thread Guards
No
Standards
ANSI ICWM
Tread
Flat
Swivel Bearing Seal Type
Open
ESD Conductive
Yes
Wheel Bearing Material
Steel
Wheel Core Material
Iron
Swivel Lead
2 1/4 in
Tire Style
Tubeless
Includes Spanner Bushing
Yes
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Wheel Core Type
Spoke
With Toe Plate
No
Swivel Raceway Type
Single Ball
Operating Temperature Range
-30 Degrees to 250 Degrees F
NSF Listed
No
Swivel Construction
Kingpin
Frame Construction
Forged
For Surface Type
Concrete
Load Rating Range
300 to 999 lb
Frame Color
Red
Wheel/Tread Hardness Rating
Soft
Includes Mounting Fasteners
No
Series
Heavy Service
Leveling Caster
No
Load Capacity - Maximum
410 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 410 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.