Zoro Homepage

Swivel Caster, Sec 10X3 Nylast

  • Mfr # R-SEC-13NYB

  • Zoro # G3708011


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Nylon
Wheel Dia.
10
Wheel Width
3
Load Rating
175
Wheel/Tread Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-SEC-13NYB
Zoro #
G3708011
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10
Wheel Width
3

Details

Item
Swivel Caster
Wheel/Tread Material
Nylon
Load Rating
175
Wheel/Tread Color
Black
Tread Shape
Standard
Core Color
Black
Non-Marking
No
Thread Guards
No
Wheel/Tread Hardness Rating
Extra Hard

Description

Swivel Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.