Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Caster Sta 4X2 Ss V-Grooved

  • Mfr # S-STA-4SVB

  • Zoro # G1012028


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Stainless Steel
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-STA-4SVB
Zoro #
G1012028
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
6 in
Mounting Plate Size
3-3/4 in x 4-1/2 in
Mounting Bolt Dia.
1/2 in
Stem Dia.
No Stem
Overall Height
6in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Stainless Steel
Caster Brake Type
No Brake
Load Rating
850 lb.
Wheel Bearing Type
Ball
Wheel Hardness Rating
201 BHN
Number of Mounting Holes
4
Tread Shape
V-Groove
Caster Frame Material
Stainless Steel
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Thread Guards
No
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Wheel/Tread Hardness Rating
Extra Hard
Includes Thread Guards
No
Swivel Construction
Kingpin
Load Rating Range
Medium-Duty

Description

Swivel, Plate Caster, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Stainless Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.