Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Caster, Whs 8X2 Nylast

  • Mfr # S-WHS-8NYSB

  • Zoro # G3724461


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-WHS-8NYSB
Zoro #
G3724461
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 3/4 in
Mounting Plate Size
4 in x 5 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
6 5/16 in
Overall Wheel Width
2 in
For Axle Dia.
1/2 in
Mounting Plate Length
5 in
Outside Slot Spacing - Width
3 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Length
3 in
Mounting Plate Width
4 in
Inside Slot Spacing - Width
2.625 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
1600 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Thread Guards
No
Standards
ANSI ICWM
Frame Finish
Polished
Wheel Type
Flat-Free
Tread
Flat
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
NSF Listed
No
With Toe Plate
No
Swivel Construction
Kingpin
Swivel Lock Type
No Lock Included
Wheel Core Material
Nylon
Series
Workhorse Stainless
Wheel Bearing Material
Stainless Steel
For Surface Type
Concrete
Leveling Caster
No
Operating Temperature Range
-30 Degrees to 220 Degrees F
Frame Color
Silver
Swivel Raceway Type
Single Ball
Swivel Bearing Seal Type
Open
Wheel Core Type
Solid
Swivel Lead
2 3/8 in
ESD Conductive
Yes
Includes Spanner Bushing
Yes
Tire Style
Tubeless
Wheel/Tread Hardness Rating
Hard
Load Rating Range
1000 to 2999 lb
Frame Construction
Forged
Includes Mounting Fasteners
No
Includes Thread Guards
No
Load Capacity - Maximum
1,600 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 1600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.