Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Mdd Dual 12X4 Nylast

  • Mfr # S-MDD-124NYB

  • Zoro # G5222808


product price: $1,991.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake Included
Wheel Dia.
10 in
Wheel Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-MDD-124NYB
Zoro #
G5222808
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
4 in
Mounting Height
15 1/2 in
Mounting Plate Size
8 1/2 in x 8 1/2 in
Mounting Bolt Dia.
1/2 in
Overall Height
15-1/2in
Stem Dia.
No Stem

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake Included
Load Rating
16,000 lb.
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Caster Frame Material
Steel
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
7 in x 7 in
Inside Bolt Hole Spacing
7 in x 7 in
Caster Plate Hole Pattern
D
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Thread Guards
No
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Swivel Construction
Kingpin
Load Rating Range
Maxi-Duty

Description

Swivel, Plate Caster, Wheel Dia. 10 in, Wheel Width 4 in, Wheel/Tread Material Nylon, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.