Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Pneumatic Caster, 12 in., 625 lb.

  • Mfr # S-7012-PRB

  • Zoro # G7473076


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
12 in
Wheel Width
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-7012-PRB
Zoro #
G7473076
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
12 in
Wheel Width
4 1/8 in
Mounting Height
15 1/2 in
Mounting Plate Size
6-1/8 in x 7-1/2 in
Mounting Plate Thickness
1/2in
Mounting Bolt Dia.
1/2 in
Tire Rim Dia.
6 in
Overall Height
15-1/2
Hub Width
3-1/4"

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
625 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
60 Shore A
Number of Mounting Holes
4
Tread Shape
Sawtooth
Caster Frame Material
Steel
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Inside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Caster Plate Hole Pattern
A
Ply
4
Frame Finish
Enamel
Tread
Sawtooth
Hub Material
Steel
Hub Color
Black
Tread Color
Black
Caster Temp. Range Available
Yes
Hub Type
Symmetrical
Load Rating Range
300 to 999 lb
Swivel Construction
Kingpin
Swivel Raceway Type
Single Ball
Operating Temperature Range
-30 Degrees to 120 Degrees F
Wheel/Tread Hardness Rating
Soft
Includes Thread Guards
No
Load Capacity - Maximum
625 lb

Description

Swivel, Plate Caster, Load Rating 625 lb, Wheel Dia. 12 in, Wheel Width 4 1/8 in, Wheel/Tread Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Sawtooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.