Zoro Homepage

Swivel Sta 4X2 Hi-Heat Stainless Whl

  • Mfr # S-HSTA-4HSB

  • Zoro # G1259093


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Stainless Steel
Wheel Dia.
4
Wheel Width
2
Load Rating
595
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HSTA-4HSB
Zoro #
G1259093
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Plate Size
4 x 4 1/2
Mounting Bolt Dia.
0.375
Overall Height
5-1/2in
Stem Dia.
No Stem

Details

Item
Swivel Sta 4X2 Hi-Heat Stainless Whl
Caster Sub-Type
Swivel
Wheel/Tread Material
Stainless Steel
Load Rating
595
Wheel/Tread Color
Stainless
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Stainless
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Standards
ICWM
Wheel Core Material
Stainless Steel
Thread Guards
No
Wheel/Tread Hardness Rating
Extra Hard
Load Rating Range
Heavy-Duty
Operating Temperature Range
-80 to 750 deg(F)

Description

Swivel Sta 4X2 Hi-Heat Stainless Whl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.