Shop All Chromatography Supplies
Hamilton
Syringe, Large Removable, Point Style 2
Mfr # 81330
Zoro # G5761756
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gastight
- Material Borosilicate Glass, PTFE, Stainless Steel
- Gauge 22
- Capacity 1 mL
- Replaceable Tip Yes
Product Information
- Brand Hamilton
- MFR # 81330
- Zoro # G5761756
- Country of Origin United States
- Category Chromatography Supplies
Dimensions
Tip Inner Diameter | 0.41 mm |
Tip Outer Diameter | 0.72 mm |
Tip Length - Metric | 51 mm |
Details
Description
Chromatography Syringe, Capacity - Metric 1 mL, Syringe Type Gastight, Barrel Material Borosilicate Glass, Tip Material PTFE, Replaceable Tip Yes, Compatible Needles Large RN Hub, Capacity - English 0.338 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material PTFE, Needle Type Removable, Needle Point Style 2, Gauge 22, Individually Packaged Yes, Reusable Reusable, Attachment Type Large RN, Material Borosilicate Glass, PTFE, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCU-SHAKER Incubator, 120V, Metal/Stainless Steel, 2A (H3501)
- UNITED SCIENTIFIC Color Mixing Apparatus (CMA001)
- NORM-JECT Plastic Syringe, Luer Lock, 20 mL, PK100 (4200-X00V0)
- BRANSON Ultrasonic Cleaner, CPX, 5.5 gal, 99 min. (CPX-952-819R)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- AIR-TITE Bulk Syringe Cap, PK1000 (BUCC 8300018835)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- Hamilton Chromatography Supplies