
Track Wheel, 4"dia, 1,000 lb, Nylon
Mfr # W-420-100-NYUB-1/2
Zoro # G514867752
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4 in
Wheel Width
2 in
Hub Length
2 1/4 in
Core Color
Gray
Non-Marking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-420-100-NYUB-1/2
Zoro #
G514867752
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
4 in
Wheel Width
2 in
Hub Length
2 1/4 in
For Axle Size
1/2 in
Groove Width
1 1/16 in
Details
Core Color
Gray
Non-Marking
Yes
Item
Track Wheel
Features
Abrasion Resistant, Chemical Resistant, Impact Resistant, Low Cushion, Moisture Resistant
Wheel Bearing Type
Precision Ball
Wheel Core Material
Nylon
Series
NYU
Includes Spanner Bushing
Yes
Operating Temperature - Minimum
-30 Degrees F
Tread Shape
U-Groove
Operating Temperature - Maximum
320 Degrees F
Wheel/Tread Material
Nylon
Load Capacity - Maximum
1,000 lb
Wheel Hardness Rating
84 HRM
Description
Track Wheel, 4 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, Precision Ball Wheel Bearing Type, U-Groove Tread Shape, For Axle Size 1/2 in, 1 1/16 in Groove Width, Yes Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.