
Track Wheel, 4"dia, 1,325 lb, Steel
Mfr # W-420-125-FUB-1/2
Zoro # G514867776
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4 in
Wheel Width
2 in
Hub Length
2 1/4 in
Core Color
Clear
Non-Marking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-420-125-FUB-1/2
Zoro #
G514867776
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
4 in
Wheel Width
2 in
Hub Length
2 1/4 in
For Axle Size
1/2 in
Groove Width
1 5/16 in
Details
Core Color
Clear
Non-Marking
Yes
Features
Abrasion Resistant, Chemical Resistant, Impact Resistant, Low Cushion, Moisture Resistant
Item
Track Wheel
Includes Spanner Bushing
Yes
Load Capacity - Maximum
1,325 lb
Operating Temperature - Maximum
320 Degrees F
Wheel Core Material
Steel
Wheel Hardness Rating
170 BHN
Wheel Bearing Type
Precision Ball
Wheel/Tread Material
Steel
Series
FUB
Operating Temperature - Minimum
-30 Degrees F
Tread Shape
U-Groove
Description
Track Wheel, 4 in Wheel Dia., 2 in Wheel Width, Steel Wheel/Tread Material, Precision Ball Wheel Bearing Type, U-Groove Tread Shape, For Axle Size 1/2 in, 1 5/16 in Groove Width, Yes Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 2 1/4 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.