Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hamilton trackwheels/148x291x414/1-1516''PlainBoreIS WFT-15F-2L-1-15-16

trackwheels/148x291x414/1-1516''PlainBoreIS (Discontinued)

  • Mfr # WFT-15F-2L-1-15-16
  • Zoro # G215240854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFT-15F-2L-1-15-16
Zoro #
G215240854
UPC #
-
Country of Origin
United States

Description

Hamilton Forged Steel Single Flanged Track Wheel WFT-15F-2L-1-15/16 14 7/8'' Diameter x 2 9/16'' Face, 4 1/4'' Hub Length with 1 15/16'' Plain Bore Exceptional Durability & Precision The WFT-15F-2L-1-15/16 model exemplifies Hamilton's excellence in engineering, offering unmatched durability and precision for industrial applications. Forged from high-grade steel, this single flanged track wheel ensures reliable performance under heavy loads, making it ideal for a variety of demanding environments. Versatile Industrial Applications Designed for the rigors of industrial track operations, the WFT-15F-2L-1-15/16 wheel finds its place in manufacturing plants, warehousing, and other heavy-duty applications. Its robust construction and precise dimensions facilitate smooth, efficient movement along tracks, enhancing operational efficiency and safety. Technical Specifications Diameter: 14 7/8'', Face Width: 2 9/16'', Hub Length: 4 1/4'', Bore: 1 15/16'' plain bore. Each aspect of the WFT-15F-2L-1-15/16 wheel is engineered for performance, including its flange design, which guides the wheel along tracks with precision, preventing derailments and ensuring smooth operation. Secure Your Industrial Advantage Enhance your material handling and track operations with the Hamilton Forged Steel Single Flanged Track Wheel WFT-15F-2L-1-15/16. Its superior design and construction offer the reliability and performance needed to maintain a competitive edge in industrial applications. Order now to step into the future of operational efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.