Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hamilton UMD Dual Rigid 8x4 Forged Steel Wheel R-UMD2-84FST

UMD Dual Rigid 8x4 Forged Steel Wheel (Discontinued)

  • Mfr # R-UMD2-84FST
  • Zoro # G615237041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-UMD2-84FST
Zoro #
G615237041
UPC #
-
Country of Origin
United States

Description

Hamilton Ultra Maxi-Duty Dual-Wheel Rigid Caster with 8'' x 4'' Forged Steel Wheel with 1 1/2'' Precision Tapered Roller BearingIntroducing the Hamilton Caster Part#: R-UMD2-84FST, a heavy-duty caster designed to provide superior performance and reliability in demanding industrial environments. With a remarkable weight capacity of 27,200 lbs, this caster is engineered to tackle the toughest tasks with ease and precision.Crafted with uncompromising quality and durability in mind, the Hamilton Caster Part#: R-UMD2-84FST is built to last. It is meticulously constructed using high-grade materials, ensuring its ability to withstand heavy loads and frequent use without compromising its integrity.Featuring a robust design, this caster delivers exceptional stability and maneuverability, allowing you to effortlessly transport heavy loads across various surfaces. Its sturdy construction and precision-engineered components ensure smooth and reliable movement, reducing the effort required to move even the bulkiest items.The Hamilton Caster Part#: R-UMD2-84FST is designed for versatility, making it an ideal choice for a wide range of industrial applications. From warehouses and factories to construction sites and distribution centers, this caster excels in diverse environments, providing optimal performance wherever it is needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.